Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK

  • Mfr # 06820

  • Zoro # G002516629

CAD Available

product price:  $17.65
/pk 20, $0.88/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
1-9/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06820
Zoro #
G002516629
UPC #
738287068207
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Hex Width
1-9/32 in
Thickness
41/64"
Diameter 2
1-9/32"
Diameter 1
3/4"

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1-1/8" Wrench
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.