
Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK
Mfr # 03738
Zoro # G002518432
product price:Â $13.45
/pk 5, $2.69/eaKey Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Width
1-15/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03738
Zoro #
G002518432
UPC #
738287037388
Country of Origin
China
Dimensions
Thread Size
7/8"-14
Hex Width
1-15/32 in
Diameter 1
7/8"
Diameter 2
1-15/32"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
1-5/16" Wrench
Hardness
Grade 8
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.