12" Chemical Resistant Gloves, PVC, L, 1 PR

  • Mfr # 660L-09

  • Zoro # G0025225


product price:  $5.15
/pr

Key Features

Color
Blue
Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660L-09
Zoro #
G0025225
UPC #
038054384494
Country of Origin
Malaysia

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
16 mil
Length
12"
Thickness
13 ga
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Grain
Series
660
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3
Resists
Abrasion, Puncture, Chemicals- Acids, Solvents
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
2
Application
Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
Max. Temp.
Not Rated
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Insulated
Not Insulated
Glove Coating Finish
Grain
Glove Liner Material
Cotton
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type B - JKL
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Glove Coating Color
Blue
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Includes Triple Layer
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Puncture Force
20 N
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Included
Brand and Series
Showa Atlas 660
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 16 mil, 12 in, Cuff Gauntlet, Lining Knit, Glove Size L, Color Blue, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Chemicals- Acids, Puncture, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.