Solvex 19-024 Chemical Resistant Gloves, Neoprene, 17 3/4 in L, 85 mil, Black, 10, 1 PR

  • Mfr # 19-024

  • Zoro # G0025304


product price:  $40.99
/pr

Key Features

Color
Black
Size
10
Glove Size
10
Glove Materials
Neoprene
Glove Length
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-024
Zoro #
G0025304
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
10
Glove Size
10
Glove Length
17 3/4 in
Glove Thickness
85 mil
Length
18"
Thickness
Heavy Weight
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
Solvex 19-024
Glove Texture
Rough
Standards
ASTM F903, FDA 21 CFR 177.2600
Resists
Oils, Acids, Caustics and Solvents
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A2
Application
Fryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
Special Features
Heat and Cold Insulation, Pull Out Liner, Hanging Loop
Glove Texture Location
Palm and Fingers
Glove Coating Material
Neoprene
Glove Coating Finish
Rough
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Insulated
Not Insulated
Coating Material
Neoprene
Anti-Static
Anti-Static Included
ANSI/ISEA Abrasion Cycles
3,000
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type A - AKLMPT
Cut-Resistance Coverage
Palm Side
EN 388 Impact Rated
Not EN 388 Impact Rated
Impact Glove Type
CE Rated
ANSI/ISEA Cut Load
500 g
Biodegradable
Non-Biodegradable
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Glove Coating Color
Blue
Glove Liner Material
Fleece, Jersey
Silicone-Free
Contains Silicone
Brand and Series
Ansell AlphaTec Solvex 19-024
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Neoprene, Palm and Fingers, 85 mil, 17 3/4 in, Cuff Gauntlet, Lining Thermal, Glove Size 10, Color Black, Supported, Standards ANSI, EN388, EN374, EN 407, EN511, EN420, CE, Resists Acids, Caustics and Solvents, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.