AlphaTec(R) 08-352 Chemical Resistant Gloves, Neoprene, 12 in L, 55 mil, Green, 9, 1 PR

  • Mfr # 08-352

  • Zoro # G0025392


product price:  $9.35
/pr

Key Features

Color
Green
Size
9
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-352
Zoro #
G0025392
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
55 mil
Length
12"
Thickness
Standard Weight
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 08-352
Glove Texture
Rough
Standards
EN 374 AKL, EN 374, EN 388 3121
Resists
Oils, Acids, Caustics and Solvents
Supported / Unsupported
Supported
Application
For Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Fingers Only
ANSI/ISEA Puncture Level
3
Special Features
100% Liquidproof, Excellent Wet Grip, Exceptional Flexibility, Easier to Manipulate, Less Tiring to The Hand and Easier to Get On and Off
Glove Coating Finish
Rough
Glove Hand Style
Left and Right
Coating Material
Neoprene
Glove Coating Material
Neoprene
Glove Coating Coverage
3/4 Dip
Insulated
Not Insulated
Glove Coating Color
Green
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
1,000
Brand and Series
Ansell AlphaTec 08-352
Silicone-Free
Contains Silicone
EN 388 Impact Rated
Not EN 388 Impact Rated
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - AKLMNPT
Accelerator Free
Contains Accelerators
Anti-Static
Anti-Static Included
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Liner Material
Cotton Interlock
Sterile/Non-Sterile
Non-Sterile
Electrostatic Properties
Anti-Static

Description

Chemical-Resistant Gloves, Neoprene, Fingers Only, 55 mil, 12 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 9, Color Green, Supported, Standards ANSI, EN ISO 374-1:2016 Type A AKLMNPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN 374:2003, Resists Acids, Caustics and Solvents, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.