AlphaTec(R) 08-354 Chemical Resistant Gloves, Neoprene, 14 in L, 55 mil, Green, 9, 1 PR

  • Mfr # 08-354

  • Zoro # G0025435


product price:  $10.39
/pr

Key Features

Color
Green
Size
9
Glove Size
9
Glove Materials
Neoprene
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-354
Zoro #
G0025435
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
9
Glove Size
9
Glove Length
14 in
Glove Thickness
55 mil
Length
14"
Thickness
Standard Weight
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Rough
Series
AlphaTec(R) 08-354
Standards
ANSI, EN388 3121, EN374
Supported / Unsupported
Supported
Application
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Fingers Only
Glove Coating Material
Neoprene
Glove Coating Coverage
3/4 Dip
Insulated
Not Insulated
Coating Material
Neoprene
Glove Hand Style
Left and Right
Glove Coating Finish
Rough
Silicone-Free
Contains Silicone
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Anti-Static
Anti-Static Included
Dual Layer
Dual Layer Not Included
Accelerator Free
Contains Accelerators
Glove Liner Material
Cotton Interlock
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Green
Biodegradable
Non-Biodegradable
Electrostatic Properties
Anti-Static
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374 Chemical Rating
Type A - AKLMNPT
ANSI/ISEA Puncture Force
60 N
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
Ansell AlphaTec 08-354
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, Neoprene, Fingers Only, 55 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 9, Color Green, Supported, Standards ANSI, EN ISO 374-1:2016 Type A AKLMNPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN 374:2003, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.