This item is Discontinued.

Mapa Chemical Resistant Glove, 14" L, Sz 10, PR NK-22

Chemical Resistant Glove, 14" L, Sz 10, PR (Discontinued)

  • Mfr # NK-22
  • Zoro # G0025514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK-22
Zoro #
G0025514
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Blue
Standards
Compliance with 21 CFR, 170-199
Supported / Unsupported
Supported
Lining
Knit
Resists
Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Chemical Resistant Glove Material
Neoprene
Application
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing

Description

Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 10, Color Blue, Supported, Standards Compliance with 21 CFR, 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.