
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 21328
Zoro # G002568536
product price:Ā $24.25
/ea
Sold in multiples of 2 for $48.50
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21328
Zoro #
G002568536
UPC #
92097213289
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SELF-TAPPING SCREW - #10 X 1" - HEX WASHER HEAD - PKG OF 140 - ITW TEKSĀ® 21328 TEKS #10 X 1 IN. ZINC-PLATED HEX-WASHER-HEAD SELF-TAPPING DRILL-POINT SELF-TAPPING SCREW PROVIDES SECURE METAL-TO-METAL FASTENING WITH STRONG HOLDING POWER WITHOUT THE NEED TO PRE-DRILL. THE ENGINEERED DRILL-POINT AND FLUTE REMOVE MATERIAL EFFICIENTLY AND PROPERLY SIZE THE HOLE FOR THREADS. THEY ARE IDEAL FOR FASTENING THICKER GAUGE (20 - 12-GAUGE) METAL TO METAL IN APPLICATIONS SUCH AS HEATING, VENTILATION, AND AIR CONDITIONING (ATTACHING DUCT WORK TO STEEL FRAMING), ELECTRICAL (ATTACHING ACCESSORIES TO STEEL FRAMING), AND OVERHEAD STEEL DOORS, HINGES, AND LATCHES. INSTALL WITH A STANDARD SCREW GUN AND A 1/4 IN. HEX DRIVE BIT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.