PU Rubber Rod, 2 in x 12 in, 95A, Black

  • Mfr # BULK-RR-P95-60

  • Zoro # G002586646


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Durometer
95A
Tensile Strength
5,600 psi
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RR-P95-60
Zoro #
G002586646
UPC #
193005929374
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter
2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
95A
Tensile Strength
5,600 psi
Density
1.2 g/cc
Chemical Resistance
Fair
Elongation
350 %
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Clarity
Opaque
Abrasion Resistance
Good
Shape
Rod
Weather Resistance
Fair
Compression Set
32 %
Grade
Standard
Maximum Temperature
200 Degrees F
Water Resistance
Good
Tear Strength
87 N/mm

Description

Polyurethane Rubber Rod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.