PU Rubber Rod, 3/4 in x 4 ft, 80A, Amber
Mfr # BULK-RR-P80-85
Zoro # G002586950
product price:Â $72.39
/eaKey Features
Material
Polyurethane
Color
Amber
Durometer
80A
Tensile Strength
5,600 psi
Clarity
Semi-Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RR-P80-85
Zoro #
G002586950
UPC #
193005930295
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Amber
Durometer
80A
Tensile Strength
5,600 psi
Clarity
Semi-Clear
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Density
1.23 g/cc
Water Resistance
Good
Elongation
460 %
Minimum Temperature
0 Degrees F
Tear Strength
65 N/mm
Shape
Rod
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
25 %
Grade
Standard
Oil Resistance
Fair
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.