Drill/End Mill - Mill Style - 2 Flute 0.0620" Cutter DIA x 0.1870" (3/16) Length of Cut

  • Mfr # 928593

  • Zoro # G002588732


product price:  $55.09
/ea

Key Features

Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.0930"
Length of Cut
0.3750" (3/8)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
928593
Zoro #
G002588732
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.0930"
Length of Cut
0.3750" (3/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0050"

Details

Measurement System
Inch
Number of Flutes
2
Included Angle
100
Finish
UN
LOC Multiple
(4x)
Angle per Side
50

Description

0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut x 100° included Carbide Drill/End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.