CHM Chemical Resistant Gloves, Natural Rubber Latex, Neoprene, 12 in L, 26 mil, Black, Blue, 10

  • Mfr # CHMXL-10

  • Zoro # G0025907


product price:  $2.69
/pr
Sold in multiples of 12 for $32.28

Key Features

Color
Black, Blue
Size
10
Glove Materials
Natural Rubber Latex, Neoprene
Glove Length
12 in
Glove Thickness
26 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMXL-10
Zoro #
G0025907
UPC #
038054244200
Country of Origin
Guatemala

Dimensions

Size
10
Glove Size
10
Glove Length
12 in
Glove Thickness
26 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black, Blue
Glove Materials
Natural Rubber Latex, Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Embossed
Series
CHM
Standards
Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003
Resists
Abrasion, Chemicals - Acids/Bases
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
2
Application
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Glove Texture Location
Fully
Special Features
Protective, Excellent Abrasion, Tear and Puncture Resistance
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Embossed
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
20 N
Sterile/Non-Sterile
Non-Sterile
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Max. Temp.
Not Rated
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Included
Brand and Series
Showa CHM
Glove Liner Material
Cotton
Silicone-Free
Contains Silicone
Wear-Indicating
Includes Wear-Indicator
Touchscreen Compatible
Not Touchscreen Compatible
EN ISO 374 Chemical Rating
Type A - AKLMNT
Chlorinated/Non Chlorinated
Chlorinated
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated
ANSI/ISEA Abrasion Cycles
1,000
Electrostatic Properties
Static Dissipative
Anti-Static
Anti-Static Not Included
Accelerator Free
Contains Accelerators
Glove Coating Color
Black
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Fully, 26 mil, 12 in, Cuff Gauntlet, Lining Flock, Glove Size 10, Color Black, Blue, Unsupported, Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance, TAA Compliant, Resists Abrasion, Chemicals - Acids/Bases, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.