PipeNipple, Steel, 1", NPTxNPT, 4"
Mfr # 0331524207
Zoro # G002641024
product price:Â $10.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.179 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Application
Air, Gas, Potable Water
Outside Diameter
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0331524207
Zoro #
G002641024
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Overall Length
4 in
Inside Diameter
61/64 in
Nominal Pipe Size
1 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Application
Air, Gas, Potable Water
Side A Thread Type
NPT
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Material
Steel
Side B Thread Type
NPT
Schedule
Schedule 80
Manufacture Location
Made in USA*
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Description
Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 61/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.