Wrist Support, 50% Polyester / 35% Latex / 15% Nylon, Double Strap, Left, Black, Size XL

  • Mfr # 3ZM19

  • Zoro # G0026747


product price:  $16.59
/ea

Key Features

Ergonomic Support Size
XL
Color
Black
Style
Double Strap
Material
50% Polyester / 35% Latex / 15% Nylon
Fits
Over 8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ZM19
Zoro #
G0026747
UPC #
190735092323
Country of Origin
China

Dimensions

Ergonomic Support Size
XL

Details

Item
Wrist Support
Color
Black
Style
Double Strap
Material
50% Polyester / 35% Latex / 15% Nylon
Fits
Over 8 in
Wrist
Left
Features
Anti-Bacterial Lining that Wicks Away Moisture
Shop By
Closeouts

Description

Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Left, Black, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.