Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350F-500-14-12

  • Zoro # G002676385


product price:  $5,496.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Height Under Span
12 ft
Reach
14 ft
Swivel Angle
360 Degrees
Mast Diameter
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350F-500-14-12
Zoro #
G002676385
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
8 5/8 in
Manufacturers Warranty Length
5 yr
Flange Width
5 1/4 in
Overall Height
12 27/32 ft
Boom Length
14 ft
Mfr. Warranty Length
5 yr
Usable Boom Length
13 9/32 ft
Height Under Boom
12 ft
Overall Width
14 ft

Details

Item
Light Duty Foundationless Jib Crane
Capacity
500 lb
Reach
14 ft
Swivel Angle
360 Degrees
Capacity (Lb.)
500 lb
Operation Mode
Manual
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Color
Yellow
Finish
Yellow Enamel
Includes
Boom, Head Assembly, Mast Assembly
Beam Type
Open Beam
Power Source
Manual
Base Mount Type
Foundationless
Maximum Lifting Capacity
500 lb
Body Finish
Enamel
Body Material
Steel

Description

Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 27/32 ft, Height Under Boom 12 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.