Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350F-500-12-12

  • Zoro # G002676422


product price:  $4,846.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Capacity
500 lb
Height Under Span
12 ft
Reach
12 ft
Swivel Angle
360 Degrees
Includes
Boom, Head Assembly, Mast Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-500-12-12
Zoro #
G002676422
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Flange Width
5 1/4 in
Manufacturers Warranty Length
5 yr
Mast Diameter
8 5/8 in
Usable Boom Length
11 9/32 ft
Mfr. Warranty Length
5 yr
Overall Width
14 ft
Overall Height
12 27/32 ft
Height Under Boom
12 ft
Boom Length
12 ft

Details

Item
Light Duty Foundationless Jib Crane
Capacity
500 lb
Reach
12 ft
Swivel Angle
360 Degrees
Includes
Boom, Head Assembly, Mast Assembly
Color
Yellow
Finish
Yellow Enamel
Operation Mode
Manual
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Capacity (Lb.)
500 lb
Power Source
Manual
Body Material
Steel
Maximum Lifting Capacity
500 lb
Body Finish
Enamel
Base Mount Type
Foundationless
Beam Type
Open Beam

Description

The TIGER TRACK 350F-500-12-12 is a light duty foundationless jib crane with rated lifting capacity: 500 lb and a 12 ft boom. It is steel construction with a yellow enamel finish, operates manually, provides 360° swivel, and includes the boom, head assembly, and mast assembly. Overall dimensions are 14 ft wide and 12 27/32 ft high, with a height under boom/span of 12 ft.

Key Features:

  • Item type: Light Duty Foundationless Jib Crane
  • Rated lifting capacity: 500 lb
  • Boom length / reach: 12 ft (usable boom length 11 9/32 ft)
  • Base mount type: Foundationless
  • Beam type: Open beam
  • Material: Steel
  • Finish / color: Yellow enamel
  • Swivel angle: 360 degrees
  • Operation / power source: Manual
  • Includes: Boom, head assembly, mast assembly
  • Overall width: 14 ft
  • Overall height: 12 27/32 ft; height under boom/span: 12 ft
  • Mast diameter: 8 5/8 in
  • Flange width: 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.