Wrist Support, neoprene, Single Strap, Ambidextrous, Black, Size M
Mfr # 1AGG9
Zoro # G0027054
product price:Â $4.49
/eaKey Features
Color
Black
Style
Single Strap
Material
neoprene
Fits
6 to 7 in
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1AGG9
Zoro #
G0027054
UPC #
190735049839
Country of Origin
China
Dimensions
Ergonomic Support Size
M
Details
Item
Wrist Support
Color
Black
Style
Single Strap
Material
neoprene
Fits
6 to 7 in
Wrist
Ambidextrous
Features
Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Ambidextrous, Black, Neoprene, Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.