Anti-Vibration Gloves, L, Black/Silver, PR

  • Mfr # 1EC83

  • Zoro # G0027167


product price:  $32.89
/pr

Key Features

Glove Size
L
Palm Material
Pigskin
Palm Construction
Gel Pad
Standards
EN388,EN420
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EC83
Zoro #
G0027167
UPC #
190735050361
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Anti-Vibration Gloves
Palm Material
Pigskin
Palm Construction
Gel Pad
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Neoprene Pad
Color
Black
Finger Style
Half Finger
Series
Condor
Features
Wrist Support
Glove Back Material
Nylon
Hand
Left and Right
Cuff
Adjustable
Palm Style
Double Layer, Foam Padding
Includes Pull Strap
Yes
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Brand and Series
Condor
Includes Padded Palm
Yes
Low-Profile Impact Protection
Yes
Knuckle Protection Material
Neoprene Rubber
Leather Palm Process
Grain
Reflective Backing
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Glove Liner Material
Unlined
Anti-Static
No
Waterproof
No
Thumb Sweat Wipe
No
Impact Protection Coverage
Knuckles
Glove Hand Style
Left and Right
Glove Features
Silicone-Free, Touchscreen Compatible, Wrist Support
Includes Pinch Point Protection
No
Glove Material Color
Black/Silver
Stitching Material
Polyester
Silicone-Free
Yes
EN 388 Impact Rated
No
Includes Double Palm
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Cuff Style
Hook-and-Loop
Glove Materials
Nylon/Pigskin
Glove Construction
Cut and Sewn
Water Resistant
No
Includes Red Palm
No
Latex-Free
Yes
Finger Coverage
Fingerless
Includes ID Panel
No
Touchscreen Nib
No
Windproof
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Vibration Dampening Method
Gel
Leather Grade
Standard
Sold As
Pair
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Impact Protection Style
Standard
Oil-Resistant
No
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Neoprene Rubber, Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards EN388, EN420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.