Anti-Vibration Gloves, M, Blue/Gray, PR
Mfr # 2HEV3
Zoro # G0027316
product price:Â $13.89
/prKey Features
Glove Size
M
Palm Material
leather
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2HEV3
Zoro #
G0027316
UPC #
190735058565
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Glove Back Material
Nylon, Spandex(R)
Features
Thumb Padding
Series
MOTOR IMPACT LEATHER
Cuff
Elastic
Finger Style
Fingerless
Hand
Left and Right
Sold As
Pair
Minimum Temperature
Not Rated
Shop By
Closeouts
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon, Spandex(R), Standards EN420, EN388, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.