Anti-Vibration Gloves, XL, Blue/Gray, PR
Mfr # 2HEV5
Zoro # G0027334
product price:Â $13.89
/prKey Features
Glove Size
XL
Palm Material
leather
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2HEV5
Zoro #
G0027334
UPC #
190735058589
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Series
MOTOR IMPACT RED
Cuff
Elastic
Finger Style
Fingerless
Features
Thumb Padding
Glove Back Material
Nylon, Spandex(R)
Hand
Left and Right
Sold As
Pair
Minimum Temperature
Not Rated
Shop By
Closeouts
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon, Spandex(R), Standards EN420, EN388, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.