Anti-Vibration Glove Liners, M, Blue, PR

  • Mfr # 2HEU9

  • Zoro # G0027343


product price:  $15.89
/pr

Key Features

Palm Material
Cotton, Polymer
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HEU9
Zoro #
G0027343
UPC #
190735058534
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
5 1/2 in

Details

Item
Anti-Vibration Glove Liners
Palm Material
Cotton, Polymer
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Cuff
Slip-On
Glove Back Material
Cotton, Polymer
Series
IMPACTO
Hand
Left and Right
Features
Gel Palm Glove Liner
Finger Style
Fingerless
Glove Durability
Mediumweight
Glove Construction
Cut and Sewn
Silicone-Free
Contains Silicone
Latex-Free
Contains Latex
Touchscreen Compatible
Not Touchscreen Compatible
Glove Materials
Cotton, Polyester
Stitching Material
Polyester
Hand Protection Style
Glove
Finger Coverage
Fingerless
Brand and Series
Condor
Cuff Style
Slip-On
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Not Included
Glove Features
Padded Palm
Sold As
Pair

Description

Glove Liners, Cuff Style Slip-On, Finger Coverage Fingerless, Glove Construction Cut and Sewn, Glove Durability Mediumweight, Glove Features Padded Palm, Glove Hand Style Left and Right, Glove Length 5 1/2 in, Glove Materials Cotton, Polyester, Glove Size M, Glove Style Liner, Insulated Not Insulated, Series Condor, Standards EN388, EN420, Stitching Material Polyester, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color Blue, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.