Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 8 1/2, W, A7452

  • Mfr # 7452-8.5W

  • Zoro # G002747634


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-8.5W
Zoro #
G002747634
UPC #
617420140683
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Footwear Construction
Cemented
Heel Style
Defined Heel
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Insole System
Removable
Outsole Material
Rubber
Upper Material Description
Leather
Shank Material
Nylon
Insole Color
Black
Conductive
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Laces Color
Black
Closure Type
Lace Up
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413 18
Lugs
Nylon
Static Dissipative
No
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Footwear Shank
Yes
Resists
Oils, Slips
Liner Material
Mesh
Wide Toe Cap
No
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Insulation Type
None
Insulated
No
Outsole Color
Black
Oil Resisting Sole
Yes
Removable Insole
Yes
Toe Style
Round Toe
Ninety Degree Heel
No
Insole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Metatarsal System
Metatarsal Protection
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Shank Type
Nylon
Upper Color
Brown
Upper Material
Leather
Non-Marking Upper
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Metatarsal Guard Style
Internal
Last Number or Name
7452
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.