Test Pressure Gauge, 0 to 100 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082AS 02L 100 PSI

  • Zoro # G0027851


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082AS 02L 100 PSI
Zoro #
G0027851
UPC #
723259338051
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
For Panel Cut-Out Size
6.5 in
Case Diameter
7.562 in
Nominal Dial Size
6 in
Bolt Circle Diameter
7 in
Case Depth
2.875 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10
Case Color
Black
Graduations
10 psi
Gauge Application
Test
Gauge Primary Range Smallest Graduation
0.2
Smallest Graduation
0.2 psi
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, UKCA
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Movement Type
Rotary
Removable Bezel
No
Primary Scale Minor Graduations
0.5
Bezel Material
Hinged Steel
Pointer Material
Aluminum
Pointer Color
Black/Red
Process Temperature Range
-20 to 250 Degrees F
Sensor Material
Bronze
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
5
Burst Pressure
1,100 psi
Includes Mounting Hardware
No
Pointer Characteristics
Knife-Edge
Scale Type
Single
Case Construction
Solid Front
Includes Calibration Certificate
No
Case Finish
Epoxy Coated
Dial Face Material
Aluminum
Movement Material
400 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 3A
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dial Color
White with Mirror-Band
Adjustable Pointer
No
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Sensor Type
Bourdon Tube
Pressure Gauge Type
Test Pressure Gauge
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.