Test Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082AS 02L 15 PSI

  • Zoro # G0027867


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082AS 02L 15 PSI
Zoro #
G0027867
UPC #
723259350367
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
For Panel Cut-Out Size
6.5 in
Case Depth
2.875 in
Nominal Dial Size
6 in
Case Diameter
7.562 in
Bolt Circle Diameter
7 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
0.05
Gauge Application
Test
Graduations
1 psi
Case Color
Black
Smallest Graduation
0.05 psi
Gauge Primary Range Numbered Graduations
1
Calibration Certificate Included
No
Case Material
Aluminum
Socket Material
Brass
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Scale Type
Single
Adjustable Pointer
No
Pointer Color
Black/Red
Pressure Range Type
Pressure
Pressure Gauge Type
Test Pressure Gauge
Dial Face Material
Aluminum
Removable Bezel
No
Movement Material
400 Stainless Steel
Primary Scale Minor Graduations
0.05
Primary Scale Numeric Increments
1
Case Construction
Solid Front
Dial Color
White with Mirror-Band
Movement Type
Rotary
Sensor Type
Bourdon Tube
Process Temperature Range
-20 to 250 Degrees F
Pointer Characteristics
Knife-Edge
Accuracy Scale
Full Scale
Case Finish
Epoxy Coated
Includes Mounting Hardware
No
Process Connection Gender
Male
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 3A
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Pointer Material
Aluminum
Freeze Resistant Movement
No
Sensor Material
Bronze
Burst Pressure
1,200 psi
Includes Calibration Certificate
No
Bezel Material
Hinged Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
Universal

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.