Test Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082AS 02L 300 PSI

  • Zoro # G0027894


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1082AS 02L 300 PSI
Zoro #
G0027894
UPC #
723259326638
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
7.562 in
Nominal Dial Size
6 in
Bolt Circle Diameter
7 in
Case Depth
2.875 in
For Panel Cut-Out Size
6.5 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
50
Smallest Graduation
1 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Graduations
50 psi
Gauge Application
Test
Socket Material
Brass
Case Material
Aluminum
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Primary Scale Minor Graduations
1
Movement Type
Rotary
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Primary Pressure Scale Color
Black
Bezel Material
Hinged Steel
Pointer Characteristics
Knife-Edge
Scale Type
Single
Includes Mounting Hardware
No
Movement Material
400 Stainless Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Removable Bezel
No
Process Temperature Range
-20 to 250 Degrees F
Case Construction
Solid Front
Process Connection Gender
Male
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Burst Pressure
1,600 psi
Adjustable Pointer
No
Primary Scale Numeric Increments
20
Sensor Material
Bronze
Dial Color
White with Mirror-Band
Accuracy Grade
ASME B40.100 Grade 3A
Pointer Color
Black/Red
Pressure Gauge Type
Test Pressure Gauge
Case Finish
Epoxy Coated
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Field Fillable
No
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Operating Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.