Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 10 oz./sq. in., 1/4" MNPT, Steel, Black LP2507207

Pressure Gauge, 0 to 10 oz./sq. in., 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507207
  • Zoro # G0028201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP2507207
Zoro #
G0028201
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Back
Item
Pressure Gauge
Gauge Application
Low Pressure
Range
0 to 10 oz./sq. in.
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 10
Gauge Primary Range Units
oz./sq. in.
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Primary Range Smallest Graduation
0.1
Basic Gauge Wetted Parts
Brass / Copper
Basic Gauge Sensor Material
Copper
Gauge Socket Material
Brass
Basic Gauge Lens Material
Plastic
Gauge Accuracy
+/-1.50%
Gauge Connection Location
Center Back
Series
LP2507
Operating Temp. Range
-40 Degrees to 140 Degrees F
Smallest Graduation
0.2 oz./sq. in.
Gauge Case Material
Steel
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
1
Pressure and Vacuum Gauge Type
Pressure Gauge
Graduations
1 oz./sq. in.
Gauge Case Color
Black
Gauge Sensor Material
Beryllium Copper
Gauge Lens Material
Polycarbonate
Liquid Filled
No
Basic Gauge Socket Material
Brass
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 10, oz./sq. in., +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.