Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 100 oz./sq. in., 1/4" MNPT, Steel, Black LP2507217

Pressure Gauge, 0 to 100 oz./sq. in., 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507217
  • Zoro # G0028217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507217
Zoro #
G0028217
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Item
Pressure Gauge
Connection Location
Back
Gauge Application
Low Pressure
Range
0 to 100 oz./sq. in.
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
oz./sq. in.
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Basic Gauge Socket Material
Brass
Series
LP2507
Graduations
0.30 oz./sq. in.
Calibration Certificate Included
No
Gauge Accuracy
+/-1.50%
Operating Temp. Range
-40 Degrees to 140 Degrees F
Basic Gauge Lens Material
Plastic
Gauge Case Color
Black
Liquid Filled
No
Gauge Socket Material
Brass
Gauge Special Options
Diaphragm
Gauge Lens Material
Polycarbonate
Gauge Primary Range Smallest Graduation
5/2
Gauge Connection Location
Back
Gauge Sensor Material
Beryllium Copper
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Wetted Parts
Brass / Copper
Basic Gauge Sensor Material
Copper
Gauge Case Material
Steel
Smallest Graduation
5" Hg, 2 psi
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Back, 0 to 100, oz./sq. in., +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.