Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 10 In. H2O, 1/4" MNPT, Steel, Black LP2507200

Pressure Gauge, 0 to 10 In. H2O, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507200
  • Zoro # G0028262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507200
Zoro #
G0028262
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Back
Item
Pressure Gauge
Gauge Application
Low Pressure
Range
0 to 10" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 10
Gauge Primary Range Units
In. H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Lens Material
Polycarbonate
Basic Gauge Wetted Parts
Brass / Copper
Basic Gauge Lens Material
Plastic
Operating Temp. Range
-40 Degrees to 140 Degrees F
Graduations
1" H2O
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
0.1
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Case Color
Black
Gauge Accuracy
+/-1.50%
Calibration Certificate Included
No
Liquid Filled
No
Gauge Sensor Material
Beryllium Copper
Smallest Graduation
0.2" H2O
Series
LP2507
Basic Gauge Socket Material
Brass
Gauge Primary Range Numbered Graduations
1
Basic Gauge Sensor Material
Copper
Gauge Connection Location
Center Back
Gauge Case Material
Steel
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 10, In. H2O, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.