Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1 Bore Dia., 19 # of Teeth

  • Mfr # 60BS19H X 1

  • Zoro # G0028290


product price:  $57.69
/ea

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Fixed
Bore Dia. (In.)
1
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60BS19H X 1
Zoro #
G0028290
UPC #
888569106179
Country of Origin
China

Dimensions

Bore Dia. (In.)
1
Outside Dia.
5 in
Pitch Dia.
0.75 in
Bore Dia. - Sprockets
1 Inch
Set Screw Size
5/16 in
Industry Chain Size
60
Hub Dia.
3.5 in
Length through Bore
1 1/4 in
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
0.750
Outside Dia. (In.)
4.961
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
3-1/2
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Outside Diameter
4.95 in
Hub Diameter
3 1/2 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Tooth Width
0.459 in
Pitch Diameter
4.557 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
19
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Number of Teeth - Sprockets
19
For Use With
Roller Chain
ANSI Sprocket Number
60
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
3/4 in
Finish
Black Oxide
Hub Projection
0.791 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.