Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 160 In. H2O, 1/4" MNPT, Steel, Black LP2507260

Pressure Gauge, 0 to 160 In. H2O, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507260
  • Zoro # G0028314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507260
Zoro #
G0028314
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Back
Item
Pressure Gauge
Gauge Application
Low Pressure
Range
0 to 160" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
In. H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Socket Material
Brass
Calibration Certificate Included
No
Basic Gauge Socket Material
Brass
Gauge Sensor Material
Beryllium Copper
Gauge Special Options
Diaphragm
Liquid Filled
No
Basic Gauge Wetted Parts
Brass / Copper
Graduations
2.5" H2O
Gauge Accuracy
+/-1.50%
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Gauge Case Material
Steel
Basic Gauge Lens Material
Plastic
Smallest Graduation
5" H2O
Gauge Primary Range Smallest Graduation
5
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Sensor Material
Copper
Gauge Connection Location
Back
Gauge Lens Material
Polycarbonate
Series
LP2507
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Back, 0 to 160, In. H2O, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.