Zoro Homepage
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 3 psi, 1/4" MNPT, Steel, Black LP2507290

Pressure Gauge, 0 to 3 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507290
  • Zoro # G0028332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507290
Zoro #
G0028332
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.