Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 10 psi, 1/4" MNPT, Steel, Black LP2507310

Pressure Gauge, 0 to 10 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507310
  • Zoro # G0028357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507310
Zoro #
G0028357
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Back
Item
Pressure Gauge
Gauge Application
Low Pressure
Range
0 to 10 psi
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 10
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Basic Gauge Sensor Material
Copper
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Smallest Graduation
0.2 psi
Gauge Sensor Material
Beryllium Copper
Gauge Special Options
Diaphragm
Gauge Lens Material
Polycarbonate
Basic Gauge Wetted Parts
Brass / Copper
Gauge Case Material
Steel
Gauge Connection Location
Back
Gauge Accuracy
+/-1.50%
Gauge Socket Material
Brass
Calibration Certificate Included
No
Series
LP2507
Basic Gauge Socket Material
Brass
Graduations
0.10 psi
Gauge Primary Range Smallest Graduation
0.2
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Lens Material
Plastic
Liquid Filled
No
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.