This item is Discontinued.

Miljoco Low Pressure Gauge, 0 to 15 In. H2O, 1/4" MNPT, Steel, Black LP2507L210

Low Pressure Gauge, 0 to 15 In. H2O, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507L210
  • Zoro # G0028524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP2507L210
Zoro #
G0028524
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Lower
Item
Low Pressure Gauge
Gauge Application
Low Pressure
Range
0 to 15" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 15
Gauge Primary Range Units
In. H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Basic Gauge Wetted Parts
Brass / Copper
Gauge Primary Range Smallest Graduation
0.5
Gauge Lens Material
Polycarbonate
Graduations
0.30" H2O
Liquid Filled
No
Gauge Connection Location
Bottom
Gauge Sensor Material
Beryllium Copper
Basic Gauge Lens Material
Plastic
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Accuracy
+/-1.50%
Gauge Special Options
Diaphragm
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Smallest Graduation
0.5" H2O
Basic Gauge Sensor Material
Copper
Gauge Case Material
Steel
Calibration Certificate Included
No
Series
LP2507
Operating Temp. Range
-40 Degrees to 140 Degrees F
Gauge Case Color
Black
Socket Material
Brass
Lens Material
Polycarbonate

Description

Low Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 15, In. H2O, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.