Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Low Pressure Gauge, 0 to 5 psi, 1/4" MNPT, Steel, Black LP2507L300

Low Pressure Gauge, 0 to 5 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507L300
  • Zoro # G0028594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L300
Zoro #
G0028594
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Item
Low Pressure Gauge
Connection Location
Lower
Gauge Application
Low Pressure
Range
0 to 5 psi
Accuracy
+/-1.5%
Gauge Primary Range Values
0 to 5
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Liquid Filled
No
Calibration Certificate Included
No
Basic Gauge Lens Material
Plastic
Gauge Case Material
Steel
Gauge Accuracy
+/-1.50%
Gauge Lens Material
Polycarbonate
Basic Gauge Wetted Parts
Brass / Copper
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Sensor Material
Beryllium Copper
Gauge Special Options
Diaphragm
Smallest Graduation
0.1 psi
Gauge Connection Location
Bottom
Graduations
0.10 psi
Basic Gauge Sensor Material
Copper
Series
LP2507
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
0.1
Socket Material
Brass
Lens Material
Polycarbonate

Description

Low Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 5, psi, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.