This item is Discontinued.

Ironclad Performance Wear Cold Protection Gloves, 2XL, Black, Nylon CCG-06-XXL

Cold Protection Gloves, 2XL, Black, Nylon (Discontinued)

  • Mfr # CCG-06-XXL
  • Zoro # G0028813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCG-06-XXL
Zoro #
G0028813
UPC #
696511022268
Country of Origin
Multiple

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Suede
Application
Outdoor Work, Maintenance
Palm Construction
Reinforced
Standards
EN 388:2003 3222; CE Rated
Coating Material
Nylon
Back Material
Nylon
Finger Style
Full
Thumb Style
Straight
Cuff
TPR
Lining
Micro Fleece
Closure Type
Neoprene Wrist
Sold As
Pair

Description

Cold Protection Gloves, Palm Material Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.