Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth

  • Mfr # 50BS28H X 1 1/4

  • Zoro # G0028835


product price:  $51.79
/ea

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Fixed
Bore Dia. (In.)
1-1/4
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50BS28H X 1 1/4
Zoro #
G0028835
UPC #
888569100474
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-1/4
Outside Dia.
6 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
1 1/4 Inch
Set Screw Size
5/16 in
Industry Chain Size
50
Hub Dia.
3.0 in
Length through Bore
1 1/4 in
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1-1/4
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
5.906
Hub Dia. (In.)
3
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Keyway Depth
1/8 in
Hub Diameter
3 in
Tooth Width
0.343 in
Outside Diameter
5.92 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter
1 1/4 in
Pitch Diameter
5.582 in
Keyway Width
1/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
28
Bore Type
Fixed
Includes
Set Screws
Chain Number
50
ANSI Sprocket Number
50
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Number of Teeth - Sprockets
28
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows
Single
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Number of Set Screws
2
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.907 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 28, Outside Diameter 5.92 in, Pitch Diameter 5.582 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.