Mechanics Gloves, Synthetic Leather Palm, L, Pink Camo
Mfr # MG-72-530
Zoro # G0028926
product price:Â $22.99
/prKey Features
Glove Size
L
Color
Pink Camo
Palm Material
Synthetic Leather
Application
Automotive, Construction, Military and Law Enforcement, Industrial Safety
Palm Construction
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-72-530
Zoro #
G0028926
UPC #
781513942154
Country of Origin
Multiple
Dimensions
Glove Size
L
Size- Numeric
9
Size- Alpha
L
Details
Item
Mechanics Gloves
Color
Pink Camo
Palm Material
Synthetic Leather
Application
Automotive, Construction, Military and Law Enforcement, Industrial Safety
Palm Construction
Synthetic Leather
Standards
CE, EN 388:2016 3121 X
Stitching Material
Nylon
Lining
Foam Padding
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Back Material
Spandex
Sold As
Pair
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.