Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009AW02B100#/25310SS02TXCG

  • Zoro # G0029671


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009AW02B100#/25310SS02TXCG
Zoro #
G0029671
UPC #
783156699334
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Case Depth
1.25 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Industrial, Autoclave
Gauge Case Material
304 Stainless Steel
Series
1009; 310-315
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Includes
Mini Diaphragm Seal
Smallest Graduation
1 psi
Case Color
Stainless Steel
Calibration Certificate Included
No
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Numbered Graduations
10
Gauge Primary Range Smallest Graduation
1
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Standards
CRN Registered, RoHS
Connection Type
MNPT
Wetted Materials
Stainless Steel
Vibration Resistance
Field-Fillable
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Cleaned for Oxygen Service
No
Seal Lower Housing Material
316L Stainless Steel
Clog Resistant
No
Burst Pressure
1,100 psi
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Seal External Material
316L Stainless Steel
Pointer Material
Aluminum
Pointer Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Freeze Resistant Movement
No
Seal Fill Liquid
Glycerin
Removable Bezel
No
Scale Type
Single
Primary Pressure Scale Color
Black
Diaphragm Seal Process Connection
Threaded
Sensor Type
Bourdon Tube
Movement Type
Glass Filled Polyester Segment
Case Construction
Welded
Pressure Range Type
Pressure
Diaphragm Seal Type
Welded
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Seal Diaphragm Material
316L Stainless Steel
Seal Maximum Working Pressure
2,500 psi
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Sensor Material
316L Stainless Steel
Dial Color
White
Adjustable Pointer
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Primary Scale Minor Graduations
1
Seal Process Temperature Range
0 Degrees to 400 Degrees F
Dry Dampening Feature
None
Gauge Case Liquid
None
Process Connection Gender
Female
Maximum Pressure
100 psi
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
Seal Process Media Temperature - Maximum
400 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Working Pressure - Maximum
2,500 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65

Description

Pressure Gauge, Gauge Type With Seal, Dial Size (In.) 2-1/2, Range 0 to 100 psi, Dial Size (mm) 63, Connection Size 1/4" NPT, Connection Location Lower Back, Smallest Graduation (PSI) 1, Accuracy (%) +/-1, Case Material Stainless Steel, Socket Material 316SS, Tube Material 316SS, Lens Material Polycarbonate, Ring Material Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series 1009, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products