Zoro Homepage
This item is Discontinued.
Ironclad Performance Wear Mechanics Gloves, L, Brown, Ribbed Nylon/Spandex BGWB-04-L

Mechanics Gloves, L, Brown, Ribbed Nylon/Spandex (Discontinued)

  • Mfr # BGWB-04-L
  • Zoro # G0029714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGWB-04-L
Zoro #
G0029714
UPC #
696511720348
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Brown
Palm Material
Silicone Impregnated Synthetic Leather
Application
Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
Palm Construction
Single Layer and Seamless
Stitching Material
Nylon
Closure Type
hook-and-loop
Finger Style
Full Finger
Lining
Unlined
Back Material
Ribbed Nylon/Spandex
Sold As
Pair

Description

Mechanics Gloves, Palm Material Silicone Impregnated Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.