Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb

  • Mfr # PG1118Z80409

  • Zoro # G0029845


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Cover Logo
Blank
Overall Height
18 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG1118Z80409
Zoro #
G0029845
UPC #
662037205720
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Usable Interior Height
16-1/4 in
Usable Interior Width
10-1/8 in
Usable Interior Length
17 in
Cover Pull Slot Size
1/2 in x 2-1/2 in
Overall Dimension
20-1/4"L x 13-3/8"W x 18"H
Nominal Dimension
17"L x 10-1/8"W x 16-1/4"H
Cover Pull Slot Size (In.)
1/2 x 2-1/2
Nominal Length (In.)
17
Nominal Height (In.)
16-1/4
Nominal Width (In.)
10-1/8

Details

Item
Underground Enclosure Assembly
Cover Logo
Blank
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8
Includes
Cover

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 17 in, Usable Interior Width 10 1/8 in, Usable Interior Height 16 1/4 in, Overall Length 20 1/4 in, Overall Width 13 3/8 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 2 1/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.