Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACCDPS241
Zoro #
G0029928
UPC #
841430009276
Country of Origin
China
Dimensions
Width
3-1/2"
Depth
7-7/64"
Height
1-45/64"
Details
Item
4-Port PoE Switch
Color
Black
For Use With
Network Video Recorders
Includes
Power Cable, 3 ft. Ethernet Cable
Description
4-Port PoE Switch, Color Black, Includes Power Cable, 3 ft Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.