Zoro Homepage
This item is Discontinued.
Flir Network Video Recorder Kit, Ethernet, 2TB DN308P2E6

Network Video Recorder Kit, Ethernet, 2TB (Discontinued)

  • Mfr # DN308P2E6
  • Zoro # G0030110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN308P2E6
Zoro #
G0030110
UPC #
841430009429
Country of Origin
China

Dimensions

Camera Width
4 1/2 in
DVR Width
11 13/64 in
DVR Height
2 in
Hard Drive Size
2TB
Camera Height
3 13/32 in
Camera Length
4 1/2 in
DVR Depth
14 51/64 in

Details

Camera Voltage
12V DC
Number of Channels
8
Camera Resolution
1920 x 1080
Lens
3.6mm
Includes
NVR, (6) HD Dome IP Cameras, 2TB HDD, USB Mouse, Remote Control, (2) Power Adapters, Ethernet Cable, Quick Start Guide, Software and Manual CD
Format Type
NTSC
Cable Type
Ethernet
Item
Network Video Recorder Kit
Recording Modes
Manual, Schedule, Motion, Alarm
Min. Light Level
0.01 Lux
Recorder Voltage
12V DC

Description

Network Video Recorder Kit, Camera Height 3 13/32 in, Camera Length 4 1/2 in, Camera Resolution 1920 x 1080, Camera Width 4 1/2 in, Includes NVR, (6) HD Dome IP Cameras, 2TB HDD, USB Mouse, Remote Control, (2) Power Adapters, Ethernet Cable, Quick Start Guide, Software and Manual CD, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.