Mechanics Gloves, Xl, Black, Synthetic (Discontinued)
- Mfr # IHG-05-XL
- Zoro # G0030581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHG-05-XL
Zoro #
G0030581
UPC #
696511500551
Country of Origin
Multiple
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Duraclad Grip/Synthetic Leather
Application
Material Handling, Construction, Transportation, Rigging, Heavy Package Moving, Cargo Work
Palm Construction
Two Layer
Finger Style
Full
Closure Type
hook-and-loop
Stitching Material
Nylon
Lining
Unlined
Back Material
Synthetic
Sold As
Pair
Description
Mechanics Gloves, Size XL, Color Black, Palm Material Duraclad Grip/Synthetic Leather, Palm Construction Two Layer, Back Material Synthetic, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full Finger, Unlined Lining, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.