Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009SW02BX6B300

  • Zoro # G0030676


product price:  $94.65
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02BX6B300
Zoro #
G0030676
UPC #
783156698900
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Graduations
50 psi
Smallest Graduation
5 psi
Gauge Application
Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Smallest Graduation
5
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Wetted Materials
Stainless Steel
Scale Type
Single
Dial Face Material
Aluminum
Compatible Process Media
Deionized Water
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Process Connection Gender
Male
Bezel Mounting Type
Bayonet
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Primary Pressure Scale Color
Black
Primary Scale Minor Graduations
1, 2
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Movement Material
304 Stainless Steel
Case Construction
Welded Joint
Includes Mounting Hardware
No
Pointer Material
Aluminum
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Material
316L Stainless Steel
Burst Pressure
1,600 psi
Removable Bezel
Yes
Dial Color
White
Cleaned for Oxygen Service
Yes
Maximum Pressure
300
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Case Liquid
None
Primary Scale Color
Black
Compatible with Brand
Universal
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
250 Degrees F
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 300, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.