This item is Discontinued.

Jj Keller Labor Law Poster, HIPPA, SPN, 26Wx21-1/4inH 342-WSP

Labor Law Poster, HIPPA, SPN, 26Wx21-1/4inH (Discontinued)

  • Mfr # 342-WSP
  • Zoro # G0030707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
342-WSP
Zoro #
G0030707
UPC #
-
Country of Origin
Unknown

Dimensions

Width
26 in
Height
21 1/4 in

Details

Item
Labor Law Poster
Language
Spanish
Compliance Type
HIPAA
Material
Laminated Paper

Description

Labor Law Poster, Compliance Type HIPAA, Height 21 1/4 in, Language Spanish, Material Laminated Paper, Width 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.