Zoro Homepage
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Stainless Steel, Silver P4598L03F

Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L03F
  • Zoro # G0030773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L03F
Zoro #
G0030773
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Description

Pressure Gauge, Altitude, 4-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.