Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Stainless Steel, Silver P4598L07F

Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L07F
  • Zoro # G0030816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L07F
Zoro #
G0030816
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Altitude
Range
0 to 200 psi
Gauge Primary Range Values
0 to 200
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Basic Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 140 Degrees F
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Brass / Bronze
Smallest Graduation
2 psi
Series
P4598L
Gauge Primary Range Numbered Graduations
20
Gauge Panel Mountable
No
Gauge Socket Material
Brass
Gauge Sensor Material
Phosphor Bronze
Graduations
20 psi
Basic Gauge Socket Material
Brass
Liquid Filled
No
Gauge Case Color
Stainless Steel
Gauge Lens Material
Acrylic
Gauge Accuracy
+/-1.00%
Gauge Case Material
Stainless Steel
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Basic Gauge Lens Material
Plastic
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Altitude, 4-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.