Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Foam , L 1 PR

  • Mfr # 61CV71

  • Zoro # G003088781


product price:  $11.19
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61CV71
Zoro #
G003088781
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Insulated
No
Glove Coating Color
Orange
Weight
Heavyweight
Silicone-Free
No
Standards
ANSI/ISEA 105, EN388
Thumb Style
Wing
Finger Coverage
Full Finger
Brand and Series
Condor
Reversible
No
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
EN 388 Rating
4X42E
Glove Liner Material
Kevlar
EN 388 Impact Rated
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Lint-Free
No
Sold As
Pair
Glove Lining Material
Kevlar®
Touchscreen Compatible
No
Hem Style
Finished
Double-Dipped
No
Includes Finger Fourchettes
No
Cuff Color
Orange
Hand Protection Style
Glove
Knit Material Color
Orange

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.