Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Foam , M 1 PR

  • Mfr # 61CV50

  • Zoro # G003088804


product price:  $11.19
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61CV50
Zoro #
G003088804
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Brand and Series
Condor
Reversible
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Glove Liner Material
Kevlar
Glove Coating Color
Orange
Glove Hand Style
Left and Right
EN 388 Rating
4X42E
Weight
Heavyweight
Standards
ANSI/ISEA 105, EN388
EN 388 Impact Rated
No
Insulated
No
Silicone-Free
No
Knit Material Color
Orange
Double-Dipped
No
Minimum Temperature
Not Rated
Lint-Free
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Lining Material
Kevlar®
Cuff Color
Orange
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Hem Style
Finished
Includes Finger Fourchettes
No
Sold As
Pair

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.