This item is Discontinued.

Jj Keller Labor Law Poster, State, SP, 20Wx 11-3/4inH 341-WPP

Labor Law Poster, State, SP, 20Wx 11-3/4inH (Discontinued)

  • Mfr # 341-WPP
  • Zoro # G0031075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341-WPP
Zoro #
G0031075
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Height
11 3/4 in

Details

Item
Labor Law Poster
Language
Spanish
Compliance Type
State Labor Law
Material
Laminated Paper

Description

Labor Law Poster, Compliance Type State Labor Law, Height 11 3/4 in, Language Spanish, Material Laminated Paper, Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.